Zoro Homepage

USB cable

  • Mfr # M100AB-02M-WH

  • Zoro # G316137657


product price: $19.39
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Contact Plating
Gold
Connector Plating
Nickel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100AB-02M-WH
Zoro #
G316137657
UPC #
037332261069
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Contact Plating
Gold
Connector Plating
Nickel
Color
White
Environmentally Friendly
Yes
Product Line
Safe-IT
End 2 Connection Type
Lightning - Male
Device Supported
Wall Charger, iPad, Computer, iPod, iPhone, External Hard Drive, Notebook, Car Charger
Connector on Second End Details
1 x 8-pin Lightning - Male
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
Lightning/USB
Features
Strain Relief, Molded, Antibacterial Material, Flexible, Stress Resistant, Charging, Break Resistant, Reversible, Crack Resistant
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 2.0 Type A - Male
MFI
Yes
Jacket Type
VW-1

Description

Usb Cable, USB Specification 2.0, Color White, Antibacterial, Innovative Soft Cable Jacket Prevents Tangles, Allows Flexible Bends, MFi-Certified for Broad Device Compatibility, Provides Extra Protection Against Certain Bacteria, USB Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, CE (Europe), FCC (USA), REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.