Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB cable

  • Mfr # M102-003-HD

  • Zoro # G316137534


product price: $34.49
/ea

Key Features

Contact Plating
Gold
MFI
Yes
Cable Type
Lightning/USB-C
Color
Black, White
Device Supported
iPad Air, iPad, Wall Charger, MacBook Pro, Car Charger, iPad Pro, iPad mini, Notebook, iPhone, iPod touch, iPod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M102-003-HD
Zoro #
G316137534
UPC #
037332252593
Country of Origin
China

Details

Item
Data Transfer Cable
Contact Plating
Gold
MFI
Yes
Cable Type
Lightning/USB-C
Color
Black, White
Device Supported
iPad Air, iPad, Wall Charger, MacBook Pro, Car Charger, iPad Pro, iPad mini, Notebook, iPhone, iPod touch, iPod
Compatibility
Apple Devices: iPhone, iPad, iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPad Air 3, iPad Pro 12.9 inch, iPad Pro 10.5 inch, iPad Pro 9.7 inch, iPod Touch, iPod, MacBook Pro
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
Lightning - Male
Connector on Second End Details
1 x 8-pin Lightning - Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Features
Heavy Duty, Tangle Resistant, Flexible, Stress Resistant, Strain Relief, Tear Resistant, Wear Resistant, Reversible, Charging, Break Resistant, Crack Resistant
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Product Material
Braided Nylon

Description

Usb Cable, USB Specification 2.0, Color Black, White, 3 ft USB-C Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, Bulletproof Aramid Fiber, Durable Double-Braided Exterior, Heavy-Duty Aramid Fiber Construction Designed to Endure the Stress of Everyday use, MFi Certified, Reversible C94 Lightning and USB Type-C Plugs Connect in Either Direction, REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.