
USB cable
Mfr # M102-02M-BK
Zoro # G316137695
product price: $29.39
/eaKey Features
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type C - Male
Contact Plating
Gold
End 2 Connection Type
Lightning - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M102-02M-BK
Zoro #
G316137695
UPC #
037332260826
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type C - Male
Contact Plating
Gold
End 2 Connection Type
Lightning - Male
Color
Black
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector on Second End Details
1 x Lightning - Male
Jacket Type
VW-1
Features
Flexible, Strain Relief, Stress Resistant, Charging, Break Resistant, Crack Resistant, Reversible
Device Supported
Power Adapter, MacBook, Car Charger, iPhone, Wall Charger, Notebook, Chromebook, Ultrabook, Computer, iPad, iPod, External Hard Drive
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
480-Mbit/s
Cable Type
Lightning/USB-C
Environmentally Friendly
Yes
MFI
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Usb Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.