Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB cable

  • Mfr # M102AB-01M-WH

  • Zoro # G916137651


product price: $19.69
/ea

Key Features

Cable Type
Lightning/USB-C
Product Line
Safe-IT
Connector Plating
Nickel
MFI
Yes
Features
Flexible, Reversible, Crack Resistant, Break Resistant, Molded, Antibacterial Material, Strain Relief, Stress Resistant, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M102AB-01M-WH
Zoro #
G916137651
UPC #
037332261076
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Cable Type
Lightning/USB-C
Product Line
Safe-IT
Connector Plating
Nickel
MFI
Yes
Features
Flexible, Reversible, Crack Resistant, Break Resistant, Molded, Antibacterial Material, Strain Relief, Stress Resistant, Charging
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Device Supported
iPhone, iPad, Car Charger, Notebook, iPod, External Hard Drive, Wall Charger, Power Adapter, Computer
Contact Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Color
White
End 2 Connection Type
Lightning - Male
Connector on Second End Details
1 x Lightning - Male

Description

Usb Cable, USB Specification 2.0, Color White, Antibacterial, Latest-Generation iPhone, iPad and iPod, MFi-Certified for Broad Device Compatibility, Reversible C94 Lightning, CE (Europe), FCC (USA), REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.