Zoro Homepage
This item is Discontinued.
Tripp Lite USB Cable, Parallel Printer, M/M, 10ft U206-010

USB Cable, Parallel Printer, M/M, 10ft (Discontinued)

  • Mfr # U206-010
  • Zoro # G5192251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U206-010
Zoro #
G5192251
UPC #
037332184740
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
USB Cable,Parallel Printer,M/M,10ft
Color
Gray
Features
Molded
Cable Type
Centronics/USB
Shielding
Yes

Description

USB Cable,Parallel Printer,M/M,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.