Shop TRIPP LITE
See all product information
Create Account
USB Cable, REACH/RoHS, Wht, Type B, 6 ft
- Mfr # U022AB-006-WH
- Zoro # G325066870
product price:Â
$
4.35
/ea
Sold in multiples of 2 for
$8.70
Key Features
End 1 Number of Connections
1
End 2 Connection Type
Type B
End 2 Number of Connections
1
Standards
REACH, RoHS
Overall Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U022AB-006-WH
- Zoro #
- G325066870
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 ft
Details
- End 1 Number of Connections
- 1
- Item
- USB Cable
- End 2 Connection Type
- Type B
- End 2 Number of Connections
- 1
- Standards
- REACH, RoHS
- Data Transfer Speed
- 480 MBps
- End 1 Connection Type
- Type A
- Product Type
- USB Cable
- Color
- White
- Features
- Durable USB-A to USB-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
- NEC Article and Type
- VW-1
- Jacket Material
- PVC
Description
USB Cable, USB Specification 2.0, Cured Color White, Durable USB-A to USB-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.