Shop TRIPP LITE
See all product information
Create Account
USB Cable, REACH/RoHS, Wht, Type B, 6 ft
- Mfr # U030AB-003-WH
- Zoro # G825066561
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Standards
REACH, RoHS
End 1 Number of Connections
1
Data Transfer Speed
480 MBps
Features
Durable USB-A to USB Mini-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
End 1 Connection Type
Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U030AB-003-WH
- Zoro #
- G825066561
- UPC #
- -
- Country of Origin
- China
- Item
- USB Cable
- Standards
- REACH, RoHS
- End 1 Number of Connections
- 1
- Data Transfer Speed
- 480 MBps
- Features
- Durable USB-A to USB Mini-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
- End 1 Connection Type
- Type A
- End 2 Connection Type
- Type B
- Product Type
- USB Cable
- Color
- White
- Jacket Material
- PVC
- End 2 Number of Connections
- 1
- NEC Article and Type
- VW-1
Dimensions
- Overall Length
- 6 ft
Description
USB Cable, USB Specification 2.0, Cured Color White, Durable USB-A to USB Mini-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.