Zoro Homepage

USB Cable, Serial Adapter, DB25, M/M, 5ft

  • Mfr # U209-005-DB25

  • Zoro # G5192236


product price: $24.29
/ea

Key Features

Cable Length
5 ft
Color
Black
Standards
CE, EMC, RoHS, UKCA
Product Type
USB Cable
Cable Connector Type
DB25, DB9, Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U209-005-DB25
Zoro #
G5192236
UPC #
037332184757
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
USB Cable
Color
Black
Standards
CE, EMC, RoHS, UKCA
Product Type
USB Cable
Cable Connector Type
DB25, DB9, Type A
Number of Connections
3

Description

Cable Connector Type DB25, DB9, Type A, Cable Length 5 ft, Number of Connections 3, Standards CE, EMC, RoHS, UKCA, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.