USB Cable, SuperSpeed, A, Micro-B, 10pc, 1ft
Mfr # U326-001-BK-10
Zoro # G5191789
product price: $56.89
/eaKey Features
Cable Length
1 ft
Color
Black
Cable Type
USB
Product Type
Data Transfer Cable
Package Type
Bulk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U326-001-BK-10
Zoro #
G5191789
UPC #
037332186164
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
Color
Black
Cable Type
USB
Product Type
Data Transfer Cable
Package Type
Bulk
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
End 1 Connection Type
USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
USB Cable,SuperSpeed,A,Micro-B,10pc,1ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.