USB Cable, SuperSpeed, Repeater, M/F, 10m
Mfr # U330-10M
Zoro # G5191691
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Cable Length
32.80 ft
Color
Gray
Features
Active, Repeater, Signal Booster
Cable Type
USB
Product Type
Data Transfer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-10M
Zoro #
G5191691
UPC #
037332182722
Country of Origin
China
Dimensions
Cable Length
32.80 ft
Details
Item
Data Transfer Cable
Color
Gray
Features
Active, Repeater, Signal Booster
Cable Type
USB
Product Type
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
USB Cable,SuperSpeed,Repeater,M/F,10m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.