USB Cable, SuperSpeed, Repeater, M/F, 5m
Mfr # U330-05M
Zoro # G5191700
product price: $39.15
/eaKey Features
Cable Length
16.40 ft
Color
Gray
Features
Active
Cable Type
USB
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-05M
Zoro #
G5191700
UPC #
037332173492
Country of Origin
Viet Nam
Dimensions
Cable Length
16.40 ft
Details
Item
Data Transfer Cable
Color
Gray
Features
Active
Cable Type
USB
Conductor
Copper
Cable Characteristic
Extension Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.0 Type A - Female
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Environmentally Friendly
Yes
Description
USB Cable,SuperSpeed,Repeater,M/F,5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.