Zoro Homepage

USB Cable, Type N 5V DC, 3ft

  • Mfr # U152-003-N

  • Zoro # G5192260


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Color
Black
Cord Length
3 ft
Voltage Rating
5 V DC
First End Connector Type
USB Type A
Second End Connector Detail
2.5mm Plug Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U152-003-N
Zoro #
G5192260
UPC #
037332182623
Country of Origin
China

Dimensions

Cord Length
3 ft
Cable Length
3 ft

Details

Item
Charging Cable
Color
Black
Voltage Rating
5 V DC
First End Connector Type
USB Type A
Second End Connector Detail
2.5mm Plug Male
Device Supported
USB Device
First End Connector Detail
USB Type A Male
Second End Connector Type
2.5mm Plug
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB Cable,Type N 5V DC,3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.