
USB cable
Mfr # U024-016
Zoro # G616135773
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Cable Characteristic
Extension Cable
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-016
Zoro #
G616135773
UPC #
037332176677
Country of Origin
China
Details
Item
Data Transfer Cable
Cable Characteristic
Extension Cable
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Molded
Environmentally Friendly
Yes
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type A - Female
Description
Usb Cable, USB Specification 2.0, Color Black, Extend Distances, Gold Plated Connectors Provide Superior Conductivity, Premium Double-Shielded Cables with Aluminum Braid and Aluminum Mylar Foil Feature Twisted 28/24 AWG Data Lines, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.