
USB cable
Mfr # U038-006-FL
Zoro # G316135721
product price: $15.39
/eaKey Features
Device Supported
Notebook, Car Charger, Mobile Device, USB Hub, MacBook Pro, Smartphone, Computer, Wall Charger, Tablet
Data Transfer Speed
480-Mbit/s
Cable Type
USB/USB-C
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U038-006-FL
Zoro #
G316135721
UPC #
037332253996
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Device Supported
Notebook, Car Charger, Mobile Device, USB Hub, MacBook Pro, Smartphone, Computer, Wall Charger, Tablet
Data Transfer Speed
480-Mbit/s
Cable Type
USB/USB-C
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
End 2 Connection Type
USB 2.0 Type C - Male
Features
Reversible, Charging, Flat, Bend Resistant, Flexible, Tangle Resistant
End 1 Connection Type
USB 2.0 Type A - Male
Description
Usb Cable, USB Specification 2.0, Color Black, Flat USB 2.0 Cable Charges and Syncs your Phone or Other USB-C Mobile Device, Flexible Flat Design, Innovative Flat Cable Prevents Tangles, Reversible USB-C Connector, REACH, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.