
USB cable
Mfr # U040-003-C-FL
Zoro # G816135740
product price: $9.89
/eaSold in multiples of 2 for $19.78
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Device Supported
Docking Station, Computer, Tablet, USB Hub, MacBook Pro, Mobile Device, Smartphone, Notebook, Wall Charger, Power Bank, PC
Connector on First End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-003-C-FL
Zoro #
G816135740
UPC #
037332254009
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Device Supported
Docking Station, Computer, Tablet, USB Hub, MacBook Pro, Mobile Device, Smartphone, Notebook, Wall Charger, Power Bank, PC
Connector on First End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Contact Plating
Gold
Features
Tangle Resistant, Charging, Flat, USB- Power Delivery (USB PD), Reversible, Bend Resistant, Flexible
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Description
Usb Cable, USB Specification 2.0, Color Black, Flat USB 2.0 Cable Charges and Syncs your Phone or Other USB-C Mobile Device, Flexible Flat Design, Innovative Flat Cable Prevents Tangles, Reversible USB-C Connector, REACH, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.