Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB cable

  • Mfr # U040-006-C-FL

  • Zoro # G616135612


product price: $11.19
/ea

Key Features

Contact Plating
Gold
Color
Black
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Device Supported
Power Bank, Wall Charger, Computer, Mobile Device, MacBook Pro, Notebook, Smartphone, Tablet, Docking Station, USB Hub, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-006-C-FL
Zoro #
G616135612
UPC #
037332254016
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Contact Plating
Gold
Color
Black
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Device Supported
Power Bank, Wall Charger, Computer, Mobile Device, MacBook Pro, Notebook, Smartphone, Tablet, Docking Station, USB Hub, PC
Connector on First End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Cable Type
USB-C
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
End 2 Connection Type
USB 2.0 Type C - Male
Features
Flexible, Flat, Bend Resistant, USB- Power Delivery (USB PD), Tangle Resistant, Charging, Reversible
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Usb Cable, USB Specification 2.0, Color Black, Flat USB 2.0 Cable Charges and Syncs your Phone or Other USB-C Mobile Device, Flexible Flat Design, Innovative Flat Cable Prevents Tangles, Reversible USB-C Connector, REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.