Zoro Homepage

USB cable

  • Mfr # U322-010

  • Zoro # G216135661


product price: $15.19
/ea

Key Features

Connector on Second End Details
1 x USB 3.0 Type B - Male
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type B - Male
Conductor
Copper
End 1 Connection Type
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U322-010
Zoro #
G216135661
UPC #
037332158062
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Connector on Second End Details
1 x USB 3.0 Type B - Male
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type B - Male
Conductor
Copper
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Type
USB
Color
Blue

Description

Usb Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.