
USB cable
Mfr # U322-015
Zoro # G816135702
product price: $15.99
/eaKey Features
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U322-015
Zoro #
G816135702
UPC #
037332158079
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor
Copper
Color
Blue
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.0 Type B - Male
Cable Type
USB
Description
Usb Cable, USB Specification 3.2 Gen 1, Color Blue, Superspeed USB is 10 Times Faster than Hi-Speed USB, with Transfer Rates upto 5 GBps, Superspeed USB is a Sync-N-Go Technology, Superspeed USB is Backwards Compatible with USB 2.0. Devices Interoperate with USB 2.0 Platforms, USB 3.2 Gen 1 Superspeed Cable, CE (Europe), FCC (USA), REACH, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.