Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB cable

  • Mfr # U328-025-1

  • Zoro # G916135657


product price: $19.79
/ea

Key Features

Connector on First End Details
1 x USB 3.2 (Gen 1) Type B - Male
Color
Black
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U328-025-1
Zoro #
G916135657
UPC #
037332268662
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.2 (Gen 1) Type B - Male
Color
Black
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Contact Plating
Gold
Features
Active, Plug & Play, Signal Booster, Repeater
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Male, Powered USB 3.2 (Gen 1) Type A - Male
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Male, 1 x Powered USB 3.2 (Gen 1) Type A - Male
Device Supported
Notebook, Computer, Hard Disk Drive Enclosure, Printer, Monitor, Wall Outlet, Scanner, PC, Optical Drive
Cable Type
USB/USB-B
Connector Plating
Nickel
End 1 Connection Type
USB 3.2 (Gen 1) Type B - Male
Jacket Type
VW-1

Description

Usb Cable, USB Specification 3.2 Gen 1, Color Black, 900 mA of Power Keeps your Devices Functioning, Active Repeater Cable Allows Placement of Devices Beyond USB's Standard 5 m Limit, Built-In Signal Booster Ensures Top USB Performance, Plug-and-Play Operation, Signal Booster Centrally Located, USB Repeater Cable Connects Computers, Printers, Scanners and Other Office Equipment, CE (Europe), FCC (USA), REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.