Zoro Homepage

USB cable

  • Mfr # U330-05M-C2C

  • Zoro # G216135692


product price: $44.49
/ea

Key Features

End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Female
Data Transfer Speed
5-Gbit/s
Cable Type
USB
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U330-05M-C2C
Zoro #
G216135692
UPC #
037332243898
Country of Origin
China

Details

Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Female
Data Transfer Speed
5-Gbit/s
Cable Type
USB
Connector Plating
Nickel
Environmentally Friendly
Yes
Device Supported
Server, Computer, Home Theater System, Modem, Notebook, Tablet, Chromebook, Patch Panel, Printer, Smartphone, Portable Hard Drive, MacBook Pro, Peripheral Device, Keyboard
Cable Characteristic
Extension Cable
Connector on First End Details
1 x Power, 1 x USB 3.1 (Gen 1) Type C - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Gray, Black
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Features
LED, Signal Booster, Active, Reversible, Flexible

Description

Usb Cable, USB Specification 3.2 Gen 1, Color Black, 770mA of Proper Power Keeps Devices Functioning, Built-In Signal Booster for Peak Performance, Extension Cable, Increase the Extension to 32.8 ft, Reversible USB-C Connector, Supports USB 3.1 Gen 1 Data Transfer, CE (Europe), FCC (USA), REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.