
USB cable
Mfr # U420-16N-G25AFL
Zoro # G616135681
product price: $22.89
/eaKey Features
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Data Transfer Speed
10-Gbit/s
Device Supported
PC, Power Bank, Charger, MacBook Pro, Smartphone, Wall Charger, Notebook, MacBook, Computer, Hub, Chromebook, Tablet, External Hard Drive, Docking Station
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-16N-G25AFL
Zoro #
G616135681
UPC #
037332254023
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Data Transfer Speed
10-Gbit/s
Device Supported
PC, Power Bank, Charger, MacBook Pro, Smartphone, Wall Charger, Notebook, MacBook, Computer, Hub, Chromebook, Tablet, External Hard Drive, Docking Station
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Features
Flexible, Power Delivery 3.0, Charging, Tangle Resistant, Flat Cable, Bend Resistant, Reversible
Color
Black
Cable Type
USB-C
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Description
Usb Cable, USB Specification 3.1 Gen 2, Color Black, Flat USB-C Cable Connects 2 USB-C Devices, Including MacBook's and Smartphones, Flat USB-C Cable is Compatible with All USB-C and Thunderbolt 3 Devices, Flexible Flat Design, Innovative Flat Cable Prevents Tangles, Reversible USB-C Connectors, Supports USB 3.1 Gen 2, Transfers Data and Charges Devices at Lightning-Fast Speeds, CE (Europe), FCC (USA), REACH, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.