Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Cal, RJ45 Cisco serial Rollover, 6ft

  • Mfr # U209-006-RJ45-X

  • Zoro # G5192227


product price: $32.19
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
RJ-45 Network - Male
Overall Length
6 ft
Standards
CE, FCC, REACH, RoHS
End 2 Number of Connections
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U209-006-RJ45-X
Zoro #
G5192227
UPC #
037332190017
Country of Origin
China

Dimensions

Overall Length
6 ft

Details

Item
Network Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
RJ-45 Network - Male
Standards
CE, FCC, REACH, RoHS
End 2 Number of Connections
1
Cable Color
Gray
End 1 Number of Connections
1
Data Transfer Speed
250-kbit/s
Features
Crosstalk Protection, EMI/RF Protection
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Device Supported
Router, Modem, Switch, Network Device
Package Contents
USB to RJ45 Cisco Serial Rollover Cable, USB Type-A to RJ45 M/M, 6 ft., Driver CD, Owner's Manual
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x USB Type A - Male
Environmentally Friendly
Yes
Shielding
Yes
Cable Type
Serial

Description

USB Cable, Standards CE, FCC, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.