Zoro Homepage

USB CAR CHARGER 25W PD CHARGING USB C

  • Mfr # U280-C01-25-1B

  • Zoro # G514909490


product price: $15.59
/ea

Key Features

Overall Height
5.6 in
Input Voltage
12 V DC
Overall Width
3 in
Overall Depth
2.6 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-C01-25-1B
Zoro #
G514909490
UPC #
37332275332
Country of Origin
Viet Nam

Dimensions

Overall Height
5.6 in
Overall Width
3 in
Overall Depth
2.6 in

Details

Item
Auto Adapter
Input Voltage
12 V DC
Material
Polycarbonate
Output Voltage
5 V DC, 11 V DC, 5.9 V DC, 3.3 V DC, 9 V DC
Maximum Output Power
25 W
Maximum Output Current
0.125
Environmentally Friendly
Yes
Compatibility
Compatible with Apple (including iPhone), Android (including Samsung), Windows and Amazon devices with USB-C or Thunderbolt 3 charging ports
Device Supported
Smartphone, Android Device, Notebook, Portable Speaker, Tablet, USB Type C Device, Chromebook, iPhone, Power Bank, Phone, e-book Reader
USB Type-C
Yes
Max. Output Current
3 A
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.