USB CAR CHARGER DUAL-PORT 24W CHARGING USB C USB-A QC 3.0 BLACK

  • Mfr # U280-C02-24W-1B

  • Zoro # G914909007


product price:  $16.99
/ea

Key Features

Input Voltage
12 V DC
Overall Height
1.2 in
Overall Width
2 in
Material
Acrylonitrile Butadiene Styrene (ABS)/Polyvinyl Chloride (PVC)
Output Voltage
9 V DC, 12 V DC, 5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-C02-24W-1B
Zoro #
G914909007
UPC #
37332254092
Country of Origin
Viet Nam

Dimensions

Overall Height
1.2 in
Overall Width
2 in

Details

Item
Auto Adapter
Input Voltage
12 V DC
Material
Acrylonitrile Butadiene Styrene (ABS)/Polyvinyl Chloride (PVC)
Output Voltage
9 V DC, 12 V DC, 5 V DC
USB
Yes
Maximum Output Current
0.125
Device Supported
USB Type A Device, Notebook, Tablet, e-book Reader, Power Bank, iPhone, Smartphone, USB Type C Device
Environmentally Friendly
Yes
Maximum Output Power
24 W
Compatibility
Apple Devices, Android Devices, Windows Devices, Amazon Devices
Color
Black
Max. Output Current
3 A
Compatible With
Apple Devices, Android Devices, Windows Devices, Amazon Devices

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.