Zoro Homepage

Dual-Port USB Car Charger with PD Charging - USB Type C (27W) & USB Type A (5V 1A/5W), UL 2089

  • Mfr # U280-C02-C1A1

  • Zoro # G6777199


product price: $27.49
/ea

Key Features

Height
1.2 in
Width
2.7 in
Compatible With
Compatible with Apple, Android, Windows and Amazon devices with USB-C
Output Voltage
6.5 V DC, 9 V DC, 12 V DC, 3.6 V DC, 5 V DC
Overall Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-C02-C1A1
Zoro #
G6777199
UPC #
037332193889
Country of Origin
China

Dimensions

Height
1.2 in
Width
2.7 in
Overall Depth
1.2 in
Depth
1.2 in

Details

Item
Auto Adapter
Compatible With
Compatible with Apple, Android, Windows and Amazon devices with USB-C
Output Voltage
6.5 V DC, 9 V DC, 12 V DC, 3.6 V DC, 5 V DC
USB
Yes
Environmentally Friendly
Yes
Maximum Output Current
3 A
Device Supported
Smartphone, Mobile Device, USB Device, Camera, Tablet PC, USB Type C Device, e-book Reader, MP3 Player
Compatibility
Compatible with Apple, Android, Windows and Amazon devices with USB-C
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB Car Charger Dual-Port Quick Charge U

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.