USB CAR CHARGER DUAL-PORT WITH AUTOSENSING 5V 4.8A FAST CHARGER

  • Mfr # U280-C02-S2

  • Zoro # G514908691


product price:  $8.81
/ea

Key Features

Input Voltage
12 V DC
Output Voltage
5 V DC
Maximum Output Current
4.80 A
Maximum Output Power
24 W
Device Supported
e-book Reader, Tablet PC, USB Device, Mobile Phone, MP3 Player
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U280-C02-S2
Zoro #
G514908691
UPC #
37332196316
Country of Origin
Viet Nam

Details

Item
Auto Adapter
Input Voltage
12 V DC
Output Voltage
5 V DC
Maximum Output Current
4.80 A
Maximum Output Power
24 W
Device Supported
e-book Reader, Tablet PC, USB Device, Mobile Phone, MP3 Player

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.