USB Car Charger Dual-Port with Autosensing 5V 4.8A Fast Charger

  • Mfr # U280-C02-S2

  • Zoro # G6777208


product price: $11.79
/ea

Key Features

Input Voltage
12 V DC
Output Voltage
5 V DC
Maximum Output Power
24 W
Maximum Output Current
4.80 A
Device Supported
Mobile Phone, Tablet PC, MP3 Player, USB Device, e-book Reader
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-C02-S2
Zoro #
G6777208
UPC #
037332202482
Country of Origin
China

Details

Item
Auto Adapter
Input Voltage
12 V DC
Output Voltage
5 V DC
Maximum Output Power
24 W
Maximum Output Current
4.80 A
Device Supported
Mobile Phone, Tablet PC, MP3 Player, USB Device, e-book Reader

Description

USB Car Charger Dual-Port with Autosensi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.