
USB CAR CHARGER QUICK CHARGE DUAL USB-A 3.0 UL2089 CERTIFIED
Mfr # U280-C02-S-QC3U
Zoro # G614909697
product price: $12.39
/eaKey Features
Overall Height
1.5 in
Overall Width
2.8 in
Overall Depth
1 in
Output Voltage
3.6 V DC, 12 V DC, 5 V DC, 9 V DC, 6.5 V DC
Compatibility
Amazon Kindle Fire Tablet PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U280-C02-S-QC3U
Zoro #
G614909697
UPC #
37332218230
Country of Origin
Viet Nam
Dimensions
Overall Height
1.5 in
Overall Width
2.8 in
Overall Depth
1 in
Details
Item
Auto Adapter
Output Voltage
3.6 V DC, 12 V DC, 5 V DC, 9 V DC, 6.5 V DC
Compatibility
Amazon Kindle Fire Tablet PC
USB
Yes
Maximum Output Current
0.125
Device Supported
e-book Reader, MacBook, MP3 Player, USB Type C Device, Mobile Phone, USB Device, Chromebook, Tablet PC, Digital Camera
Environmentally Friendly
Yes
Max. Output Current
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.