Zoro Homepage

USB CAR CHRG QUICK CHARGE DUAL USBA 3.0a

  • Mfr # U280-C02-S-QC3U

  • Zoro # G6777156


product price: $16.49
/ea

Key Features

Width
2.8 in
Height
1.5 in
Overall Depth
1 in
Compatible With
Amazon Kindle Fire Tablet PC
Output Voltage
5 V DC, 9 V DC, 12 V DC, 6.5 V DC, 3.6 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-C02-S-QC3U
Zoro #
G6777156
UPC #
037332202512
Country of Origin
China

Dimensions

Width
2.8 in
Height
1.5 in
Overall Depth
1 in
Depth
1 in

Details

Item
Auto Adapter
Compatible With
Amazon Kindle Fire Tablet PC
Output Voltage
5 V DC, 9 V DC, 12 V DC, 6.5 V DC, 3.6 V DC
Device Supported
USB Type C Device, MacBook, Mobile Phone, Tablet PC, USB Device, e-book Reader, MP3 Player, Digital Camera, Chromebook
USB
Yes
Maximum Output Current
3 A
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatibility
Amazon Kindle Fire Tablet PC

Description

USB Car Charger Quick Charge Dual USB-A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.