Zoro Homepage

USB Car Tablet Charger, 5V, 2.4A/12W, 1port

  • Mfr # U280-001-C2

  • Zoro # G5192008


product price: $8.19
/ea

Key Features

Product Type
Auto Adapter
Input Voltage
12 V DC
Output Voltage
5 V DC
Compatibility
Apple iPad Mini Tablet PC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-001-C2
Zoro #
G5192008
UPC #
037332184276
Country of Origin
China

Details

Item
Auto Adapter
Product Type
Auto Adapter
Input Voltage
12 V DC
Output Voltage
5 V DC
Compatibility
Apple iPad Mini Tablet PC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Maximum Output Current
2.40 A
Device Supported
Cellular Phone, iPad, e-book Reader, USB Device, Tablet PC, Smartphone

Description

USB Car Tablet Charger,5V,2.4A/12W,1port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.