Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-Cat5/6 Extender, Up to 150ft, 1 Port

  • Mfr # B202-150

  • Zoro # G5195185


product price: $40.89
/ea

Key Features

End 1 Connection Type
RJ45 Female
End 2 Connection Type
Type A
Overall Length
150 ft
Standards
RoHS, TAA
End 2 Number of Connections
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B202-150
Zoro #
G5195185
UPC #
037332157454
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
150 ft

Details

Item
USB Extender
End 1 Connection Type
RJ45 Female
End 2 Connection Type
Type A
Standards
RoHS, TAA
End 2 Number of Connections
2
End 1 Number of Connections
2
Cable Color
Black
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
B202-150 USB Extender, USB Cat5 Transmitter, USB Cat5 Receiver, Quick Start Guide

Description

USB Cable, Standards RoHS, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.