
Usb Charger
Mfr # U280-W01-100C1G
Zoro # G916137408
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes
Color
White
USB
Yes
Compatible With
Amazon Kindle eBook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U280-W01-100C1G
Zoro #
G916137408
UPC #
037332259653
Country of Origin
Viet Nam
Dimensions
Overall Height
1.2 in
Overall Width
2.8 in
Overall Depth
2.7 in
Details
Item
AC Adapter
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes
Color
White
USB
Yes
Compatible With
Amazon Kindle eBook
Output Voltage
5 V DC, 9 V DC, 20 V DC, 15 V DC
Output Watts
100 W
Material
Polycarbonate
Device Supported
Smartphone, Tablet, Chromebook, USB Type C Device, e-book Reader, Notebook
Max. Output Current
5 A
Description
Usb Charger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.