Zoro Homepage

Usb Charger

  • Mfr # U280-W01-18C1-K

  • Zoro # G816137409


product price: $54.29
/ea

Key Features

Input Voltage
120 V AC, 230 V AC
Output Watts
18 W
Overall Height
1.6 in
Environmentally Friendly
Yes
Output Voltage
9 V DC, 5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-W01-18C1-K
Zoro #
G816137409
UPC #
037332260765
Country of Origin
Viet Nam

Dimensions

Overall Height
1.6 in
Overall Depth
1.1 in
Overall Width
1.4 in

Details

Item
AC Adapter
Input Voltage
120 V AC, 230 V AC
Output Watts
18 W
Environmentally Friendly
Yes
Output Voltage
9 V DC, 5 V DC
Max. Output Current
3 A
Includes
U280-W01-18C1-K AC Adapter, USB-C to Lightning Cable (M/M), 4 ft.
Color
White
USB
Yes
Material
Polycarbonate
Device Supported
iPod, iPhone, iPad, Tablet PC, Mobile Device, Portable Speaker, Smartphone

Description

Usb Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.