Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Charger

  • Mfr # U280-W01-50C1

  • Zoro # G216137412


product price: $37.89
/ea

Key Features

Output Voltage
9 V DC, 12 V DC, 20 V DC, 5 V DC, 15 V DC
USB
Yes
Input Voltage
120 V AC, 230 V AC
Device Supported
USB Type C Device, Tablet PC, Smartphone, Mobile Device, e-book Reader, Notebook, USB Device
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-W01-50C1
Zoro #
G216137412
UPC #
037332249067
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
2.4 in
Overall Depth
1.3 in

Details

Item
AC Adapter
Output Voltage
9 V DC, 12 V DC, 20 V DC, 5 V DC, 15 V DC
USB
Yes
Input Voltage
120 V AC, 230 V AC
Device Supported
USB Type C Device, Tablet PC, Smartphone, Mobile Device, e-book Reader, Notebook, USB Device
Compatible With
Apple Notebooks: MacBook Pro, Chromebook
Output Watts
50 W
Max. Output Current
3 A
Environmentally Friendly
Yes

Description

Usb Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.