
Usb Charger
Mfr # U280-W01-60C1-G
Zoro # G116137413
product price: $56.09
/eaKey Features
Overall Width
1.6 in
Overall Height
2.1 in
Overall Depth
1.4 in
Output Watts
60 W
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U280-W01-60C1-G
Zoro #
G116137413
UPC #
037332250469
Country of Origin
Viet Nam
Dimensions
Overall Width
1.6 in
Overall Height
2.1 in
Overall Depth
1.4 in
Details
Item
AC Adapter
Output Watts
60 W
USB
Yes
Input Voltage
230 V AC, 120 V AC
Output Voltage
9 V DC, 15 V DC, 20 V DC, 5 V DC
Max. Output Current
3 A
Device Supported
e-book Reader, Mobile Device, USB Type C Device, Notebook, Tablet PC, Smartphone
Environmentally Friendly
Yes
Description
Usb Charger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.