Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Charger

  • Mfr # U280-W04-100C2G

  • Zoro # G716137417


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Device Supported
Smartphone, e-book Reader, Tablet, Notebook, USB Type C Device
Overall Width
3.2 in
USB
Yes
Overall Height
1.2 in
Output Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-W04-100C2G
Zoro #
G716137417
UPC #
037332259684
Country of Origin
Viet Nam

Dimensions

Overall Width
3.2 in
Overall Height
1.2 in
Overall Depth
3.1 in

Details

Item
AC Adapter
Device Supported
Smartphone, e-book Reader, Tablet, Notebook, USB Type C Device
USB
Yes
Output Watts
100 W
Material
Polycarbonate
Input Voltage
230 V AC, 120 V AC
Compatible With
Apple MacBook, Google Chromebook
Color
White
Environmentally Friendly
Yes
Max. Output Current
5 A
Output Voltage
15 V DC, 20 V DC, 9 V DC, 5 V DC
Includes
U280-W04-100C2G AC Adapter, Quick Start Guide

Description

Usb Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.