Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Charger

  • Mfr # U280-WF1-45C1-G

  • Zoro # G116137406


product price: $48.59
/ea

Key Features

Min. Operating Temp.
77°F (25°C)
Standards
UL Listed, FCC
Device Supported
Smartphone, Mobile Device, Headphone, Tablet PC, e-book Reader, Phone, Smart Watch, Gaming Console, Notebook, Earbud, Portable Gaming Console
Output Voltage
9 V DC, 22 V DC, 15 V DC, 5 V DC
Fast Charging
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-WF1-45C1-G
Zoro #
G116137406
UPC #
037332285942
Country of Origin
Viet Nam

Dimensions

Overall Depth
0.7 in
Overall Height
3.3 in
Overall Width
1.9 in

Details

Item
AC Adapter
Min. Operating Temp.
77°F (25°C)
Standards
UL Listed, FCC
Device Supported
Smartphone, Mobile Device, Headphone, Tablet PC, e-book Reader, Phone, Smart Watch, Gaming Console, Notebook, Earbud, Portable Gaming Console
Output Voltage
9 V DC, 22 V DC, 15 V DC, 5 V DC
Fast Charging
Yes
Number of USB Type-C Ports
1
Input Voltage
120 V AC, 230 V AC
Universal Adapter
Yes
USB Power Delivery
1 x Type-C 45W
Output Watts
45 W
Max. Operating Temp.
104°F (40°C)
Color
White
USB Type-C
Yes
Maximum Storage Temperature
185°F (85°C)
Features
Overheat Protection, Overcharge Protection, Foldable Prong, Overload Protection, Short Circuit Protection, Overcurrent Protection, LED Indicator
Frequency
50 Hz, 60 Hz
Compatible With
Amazon Kindle E-Book Reader
Max. Output Current
4.05 A
Minimum Storage Temperature
-4°F (-20°C)
Input Amps
1.20 A
Material
Plastic

Description

Usb Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.