Shop TRIPP LITE
See all product information
Create Account
Usb Charger
- Mfr # U280MS-005
- Zoro # G816099745
product price:Â
$
99.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Overcharge Protection, Overload Protection, Overcurrent Protection, MagSafe Technology, Overvoltage Protection
Color
White
Input Voltage
5V DC, 9V DC
Overall Height
2.4 in
Overall Width
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280MS-005
- Zoro #
- G816099745
- UPC #
- 037332279316
- Country of Origin
- Viet Nam
- Item
- Induction Charger
- Features
- Overcharge Protection, Overload Protection, Overcurrent Protection, MagSafe Technology, Overvoltage Protection
- Color
- White
- Input Voltage
- 5V DC, 9V DC
- Includes
- U280MS-005 Induction Charger, Quick Start Guide
- Qi Certified
- Yes
- Max. Output Current
- 2.20 A
- Device Supported
- iPod, Smartphone, iPad, iPhone
- Output Watts
- 15 W
- Environmentally Friendly
- Yes
- USB
- Yes
- Compatible With
- Apple Products: iPhone 14, iPhone 13, iPhone 12
- Standards
- CE (Europe), FCC Part 15 Class B (USA), ICES (Canada), MFi, REACH, RoHS3, UKCA, WEEE
- Output Wattage
- 15 W
Dimensions
- Overall Height
- 2.4 in
- Overall Width
- 2.4 in
- Cable Length
- 5 ft
Description
Wireless Charging Pad, Standards CE (Europe), FCC Part 15 Class B (USA), ICES (Canada), MFi, REACH, RoHS3, UKCA, WEEE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.