
Usb Charger
Mfr # U280MS-2N1-WH
Zoro # G716099685
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Includes
U280MS-2N1-WH Induction Charger, USB-C Charging Cable (M/M), 3 ft. (0.9 m), Quick Start Guide
Features
Magnetic, Short Circuit Protection, MagSafe Technology, Compact, Overcurrent Protection, Overvoltage Protection
Color
White
Input Amps
3 A
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U280MS-2N1-WH
Zoro #
G716099685
UPC #
037332279309
Country of Origin
Viet Nam
Dimensions
Overall Height
5.5 in
Cable Length
3 ft
Overall Depth
5 in
Overall Width
3.6 in
Details
Item
Induction Charger
Includes
U280MS-2N1-WH Induction Charger, USB-C Charging Cable (M/M), 3 ft. (0.9 m), Quick Start Guide
Features
Magnetic, Short Circuit Protection, MagSafe Technology, Compact, Overcurrent Protection, Overvoltage Protection
Color
White
Input Amps
3 A
USB
Yes
Environmentally Friendly
Yes
Max. Output Current
4 A
Input Voltage
9 V DC, 5 V DC
Qi Certified
Yes
Device Supported
Chromebook, iPod, AirPod, iPad, Earbud, Headphone, Notebook, Tablet PC, iPhone
Compatible With
Apple iPhone 12
Output Watts
20 W
Description
Usb Charger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.