Zoro Homepage

USB Charger, Wall Plug, 5V, 3.4A/17W, 2 port

  • Mfr # U280-002-W12

  • Zoro # G5191980


product price: $18.39
/ea

Key Features

Output Voltage
5 V DC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
USB
Yes
Environmentally Friendly
Yes
Maximum Output Current
2.40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-002-W12
Zoro #
G5191980
UPC #
037332188380
Country of Origin
Viet Nam

Details

Item
AC Adapter
Output Voltage
5 V DC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
USB
Yes
Environmentally Friendly
Yes
Maximum Output Current
2.40 A
Device Supported
Tablet PC, Smartphone, USB Device, Digital Camera, MP3 Player

Description

USB Charger,Wall Plug,5V,3.4A/17W,2 port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.