Zoro Homepage

USB Combo Hub, Plastic, 0.63 in H

  • Mfr # U360-010C-2X3

  • Zoro # G222413760


product price: $77.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U360-010C-2X3
Zoro #
G222413760
UPC #
037332242136
Country of Origin
Viet Nam

Description

USB Combo Hub, Connector Type Side A Connector 1-USB 3.0 Micro-B (Female), Side B Connector 1-(8) USB-A (Female), Side B Connector 2-(2) USB 3.0 A (Female), Number of Ports 10, Cable Length 3 ft, Color White, Features Charging Port Charges Mobile Device when Your Computer/Laptop is in Suspend Mode, Turns Your Computer or Laptop into A Mini Workstation with 10 Extra USB Ports, USB 3.0 Ports Support Super Speed Rates upto 5 GBps to Ensure Fast Data Transfers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.