
USB DisplayPort Cable KVM Switch w A/V Peripheral Sharing 2-Port
Mfr # B032-DPUA2
Zoro # G6777183
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Number of DisplayPorts
1
Package Contents
B032-DPUA2 2-Port DisplayPort 1.1/USB KVM Switch, Owner's Manual
USB
Yes
Number of Computers Supported
2
Maximum Video Resolution
409(6) 2160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B032-DPUA2
Zoro #
G6777183
UPC #
037332199577
Country of Origin
China
Details
Item
KVM Switchbox
Number of DisplayPorts
1
Package Contents
B032-DPUA2 2-Port DisplayPort 1.1/USB KVM Switch, Owner's Manual
USB
Yes
Number of Computers Supported
2
Maximum Video Resolution
409(6) 2160
Number of Local Users Supported
1
DisplayPort
Yes
Number of USB Ports
2
Environmentally Friendly
Yes
Mount Type
Desktop
Max. Resolution
4096 x 2160
Description
USB DisplayPort Cable KVM Switch w A/V P
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.