
USB EXT REPEATER CABLE M/F 10M
Mfr # U330-10M-1
Zoro # G312088243
product price: $37.45
/eaKey Features
Cable Length
32.81 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male, Powered USB 3.2 (Gen 1) Type A - Female
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Repeater, Signal Booster, Plug & Play, Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-10M-1
Zoro #
G312088243
UPC #
37332268679
Country of Origin
Viet Nam
Dimensions
Cable Length
32.81 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male, Powered USB 3.2 (Gen 1) Type A - Female
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Repeater, Signal Booster, Plug & Play, Active
Cable Type
USB
Jacket Type
VW-1
Connector Plating
Nickel
Device Supported
Printer, Webcam, Peripheral Device, Notebook, Keyboard, Computer, Monitor, Portable Hard Drive, Gaming Console, Modem
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male, 1 x Powered USB 3.2 (Gen 1) Type A - Female
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Male
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s
Cable Characteristic
Extension Cable
Contact Plating
Gold
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s
Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.