
Usb Extension Cable Usb 3.0 Us
Mfr # U324-016
Zoro # G5488114
product price: $16.79
/eaKey Features
Cable Length
16 ft
Color
Blue
Material
Polyvinyl Chloride (PVC) - Jacket
Features
Flexible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-016
Zoro #
G5488114
UPC #
37332241467
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Color
Blue
Material
Polyvinyl Chloride (PVC) - Jacket
Features
Flexible
Cable Type
USB
Product Type
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
Product Line
SuperSpeed
Contact Plating
Gold
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Item
Data Transfer Cable
Device Supported
Printer, Tablet, Server, Chromebook, Portable Hard Drive, Peripheral Device, Modem, Patch Panel, Hard Drive, Notebook, External Hard Drive, Computer, Keyboard, Home Theater System
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.0 Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
5-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.