
Usb Extension Cable Usb
Mfr # U324-003-BK
Zoro # G5490318
product price: $7.25
/eaKey Features
Cable Length
3 ft
Color
Black
Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Product Type
Data Transfer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-003-BK
Zoro #
G5490318
UPC #
37332224859
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Color
Black
Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Product Type
Data Transfer Cable
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.0 Type A - Male
Environmentally Friendly
Yes
Device Supported
Printer, Server, Home Theater System, Notebook, Modem, Portable Hard Drive, Patch Panel, Chromebook, Tablet, Keyboard, Computer
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 3.0 Type A - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type A - Female
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.