Zoro Homepage

USB EXTERNAL SOUND CARD MICROP

  • Mfr # U237-001

  • Zoro # G916265088


product price: $11.65
/ea

Key Features

Number of Microphone Ports
1
Form Factor
External
Sound Channels
7.1
Package Contents
Virtual 7.1-Channel USB External Sound Card, Xear 3D Virtual 7.1-Channel Sound Software CD, Owner's manual
Host Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U237-001
Zoro #
G916265088
UPC #
37332192745
Country of Origin
China

Details

Number of Microphone Ports
1
Form Factor
External
Sound Channels
7.1
Package Contents
Virtual 7.1-Channel USB External Sound Card, Xear 3D Virtual 7.1-Channel Sound Software CD, Owner's manual
Host Interface
USB
Environmentally Friendly
Yes
Item
External Sound Box
Number of Headphone Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.