USB Hi-Speed Sharing Switch for Printer/ Scanner /Other 2-Port
Mfr # U215-002
Zoro # G6777269
product price: $31.89
/eaKey Features
End 1 Connection Type
Type A
End 2 Connection Type
Type B
Color
Black
USB Specification
2.0
Standards
CE, FCC, REACH, RoHS, UKCA, WEEE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U215-002
Zoro #
G6777269
UPC #
037332193520
Country of Origin
China
Details
Item
USB Switch
End 1 Connection Type
Type A
End 2 Connection Type
Type B
Color
Black
USB Specification
2.0
Standards
CE, FCC, REACH, RoHS, UKCA, WEEE
Product Type
USB Cable
Data Transfer Speed
480 MBps
End 2 Number of Connections
2
End 1 Number of Connections
1
Number of USB 2.0 Ports
2
Host Interface
USB
Total Number of USB Ports
2
Environmentally Friendly
Yes
Package Contents
U215-002 2-Port USB 2.0 Hi-Speed Printer/Peripheral Sharing Switch, 2 x USB 2.0 Cables (A/B), 1.5 ft, Installation CD, Owner's Manual
Form Factor
External
Description
USB Cable, USB Specification 2.0, Color Black, CE, FCC, REACH, RoHS, UKCA, WEEE Standards
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.