USB Hub, 7-Port, Industrial, 15KV ESD, Metal

  • Mfr # U360-007-IND

  • Zoro # G5191439


product price: $189.65
/ea
Free Shipping & Returns

Key Features

Length
4.3"
Color
Black
Height
2.5"
Width
6.8"
Host Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U360-007-IND
Zoro #
G5191439
UPC #
037332186300
Country of Origin
China

Dimensions

Length
4.3"
Height
2.5"
Width
6.8"
Overall Length
4.3 in

Details

Item
USB Hub
Color
Black
Host Interface
USB
Form Factor
External
Package Contents
U360-007-IND Industrial-Grade USB 3.0 Hub, USB 3.0 Cable, 3-pin Power Terminal Block, DIN Mounting Hardware, Wallmount Hardware, Owner's Manual
Total Number of USB Ports
7
Number of USB 3.0 Ports
7

Description

USB Hub,7-Port,Industrial,15KV ESD,Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.