
USB Keystone Panel Mount Extension Coupler Cable M/F Angled 1ft
Mfr # U024-001-KPA-BK
Zoro # G6777348
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Cable Length
1 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Angled Connector
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-001-KPA-BK
Zoro #
G6777348
UPC #
037332205698
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Angled Connector
Cable Type
USB
Data Transfer Rate
480-Mbit/s
Device Supported
Flash Drive
Connector on Second End Details
1 x USB 2.0 Type A - Female
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Data Transfer Speed
480-Mbit/s
Color
Black
Description
USB Keystone Panel Mount Extension Coupl
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.