
USB KEYSTONE PANEL MOUNT EXTENSION COUPLER CABLE M/F ANGLED 1FT
Mfr # U024-001-KPA-BK
Zoro # G714877643
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
1 ft
End 2 Connection Type
USB 2.0 Type A - Female
Features
Angled Connector
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-001-KPA-BK
Zoro #
G714877643
UPC #
37332195715
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Angled Connector
Cable Type
USB
Device Supported
Flash Drive
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Cable Characteristic
Extension Cable
Data Transfer Rate
480-Mbit/s
Color
Black
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.